Zoro Homepage

Adjustable Case Sealer

  • Mfr # 7000A3

  • Zoro # G914868809


product price: $9,093.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Frequency
60 Hz
For Maximum Tape Width
3 in
Minimum Conveyor Height
2 in
For Maximum Tape Roll Diameter
3 in
For Minimum Box Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000A3
Zoro #
G914868809
UPC #
00051115809682
Country of Origin
Italy

Dimensions

For Maximum Tape Width
3 in
Minimum Conveyor Height
2 in
For Maximum Tape Roll Diameter
3 in
For Minimum Box Width
6 1/2 in
For Minimum Box Height
4 3/4 in
For Maximum Box Width
26 in
For Maximum Box Height
28 in
For Minimum Box Length
6 in
Maximum Conveyor Height
28 in

Details

Item
Case Sealer
Frequency
60 Hz
Current
4 A
Belt Location
Top and Bottom
Belt Speed
100 fpm
Includes
Taping Head
Basic Power Source
Electric
For Maximum Box Weight
85 lb
Box Sealing Speed
40
Voltage
115V AC

Description

Adjustable Case Sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.