Zoro Homepage

Adjustable Case Sealer

  • Mfr # 700AS

  • Zoro # G514868766


product price: $22,321.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

For Maximum Box Height
24 1/2 in
Includes
Taping Head
Basic Power Source
Electric
Frequency
60 Hz
For Maximum Tape Roll Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700AS
Zoro #
G514868766
UPC #
00048011581002
Country of Origin
Italy

Dimensions

For Maximum Box Height
24 1/2 in
For Maximum Tape Roll Diameter
2 in
For Maximum Tape Width
2 in
For Minimum Box Length
6 in
For Maximum Box Width
21 1/2 in
Maximum Conveyor Height
24 1/2 in
For Minimum Box Width
6 in
Minimum Conveyor Height
4 3/4 in
For Minimum Box Height
4 3/4 in

Details

Item
Case Sealer
Includes
Taping Head
Basic Power Source
Electric
Frequency
60 Hz
Current
4 A
Voltage
115V AC
Belt Speed
78 fpm
For Maximum Box Weight
85 lb
Belt Location
Top and Bottom
Box Sealing Speed
30

Description

Adjustable Case Sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.