Zoro Homepage

Adjustable Case Sealer

  • Mfr # 8000A

  • Zoro # G214868813


product price: $9,998.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Belt Location
Side
Belt Speed
100 fpm
For Minimum Box Width
4 1/2 in
Box Sealing Speed
40
For Maximum Box Height
37 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000A
Zoro #
G214868813
UPC #
00051115809712
Country of Origin
Italy

Dimensions

For Minimum Box Width
4 1/2 in
For Maximum Box Height
37 3/4 in
For Maximum Tape Width
2 in
For Minimum Box Height
4 1/4 in
Maximum Conveyor Height
28 in
Minimum Conveyor Height
4 1/4 in
For Maximum Tape Roll Diameter
2 in
For Minimum Box Length
6 in
For Maximum Box Width
21 1/2 in

Details

Item
Case Sealer
Belt Location
Side
Belt Speed
100 fpm
Box Sealing Speed
40
Current
4 A
Frequency
60 Hz
For Maximum Box Weight
85 lb
Includes
Taping Head
Basic Power Source
Electric
Voltage
115V AC

Description

Adjustable Case Sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.