
Adjustable Case Sealer
Mfr # 8000AB3
Zoro # G914868816
product price: $6,609.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
Key Features
Belt Location
Side
Box Sealing Speed
40
Minimum Conveyor Height
3 1/2 in
For Maximum Box Weight
85 lb
Includes
Taping Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000AB3
Zoro #
G914868816
UPC #
00638060539170
Country of Origin
Italy
Dimensions
Minimum Conveyor Height
3 1/2 in
For Maximum Tape Width
3 in
For Maximum Tape Roll Diameter
3 in
Details
Item
Case Sealer
Belt Location
Side
Box Sealing Speed
40
For Maximum Box Weight
85 lb
Includes
Taping Head
Basic Power Source
Electric
Description
Adjustable Case Sealer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.