Zoro Homepage

Adjustable Case Sealer

  • Mfr # 8000ASB

  • Zoro # G714868825


product price: $7,347.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

For Maximum Box Height
22 1/4 in
Box Sealing Speed
30
For Minimum Box Width
3 5/8 in
Minimum Conveyor Height
2 3/4 in
For Maximum Box Weight
85 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000ASB
Zoro #
G714868825
UPC #
00638060539156
Country of Origin
Italy

Dimensions

For Maximum Box Height
22 1/4 in
For Minimum Box Width
3 5/8 in
Minimum Conveyor Height
2 3/4 in
For Maximum Tape Width
2 in
For Maximum Box Width
21 1/2 in
Maximum Conveyor Height
22 3/8 in
For Minimum Box Height
2 3/4 in
For Maximum Tape Roll Diameter
2 in
For Minimum Box Length
6 in

Details

Item
Case Sealer
Box Sealing Speed
30
For Maximum Box Weight
85 lb
Belt Location
Side
Includes
Taping Head

Description

Adjustable Case Sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.