Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filler Plate, 18-1/4 in

  • Mfr # 7100039272

  • Zoro # G314868966


product price: $302.99
/ea
Free Shipping & Returns

Key Features

For Use With
700aks, 700rks, Type29800
Overall Length
18 1/4 in
Compatible Mfg. Model Number
700aks, 700rks, Type29800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100039272
Zoro #
G314868966
UPC #
00051115637858
Country of Origin
United States

Dimensions

Overall Length
18 1/4 in

Details

Item
Filler Plate
For Use With
700aks, 700rks, Type29800
Compatible Mfg. Model Number
700aks, 700rks, Type29800

Description

Filler Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.