Zoro Homepage

Taping Head

  • Mfr # 7100322660

  • Zoro # G114868869


product price: $4,614.99
/ea
Free Shipping & Returns

Key Features

For Use With
Case Sealing Systems
For Tape Core Diameter
14 3/8 in
Compatible Product Type
Case Sealers
Frame Material
Metal
For Maximum Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100322660
Zoro #
G114868869
UPC #
00068060010056
Country of Origin
Taiwan, Province of China

Dimensions

For Tape Core Diameter
14 3/8 in
For Maximum Tape Width
2 in

Details

Item
Tape Dispenser Case Sealer Heads
For Use With
Case Sealing Systems
Compatible Product Type
Case Sealers
Frame Material
Metal
For Tape Material
Packing

Description

Taping Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.