
Taping Head
Mfr # 7100323506
Zoro # G514868841
product price: $4,153.99
/ea
Free Shipping & Returns
Key Features
For Use With
Case Sealing Systems
For Tape Material
Packing
Frame Material
Metal
For Tape Core Diameter
14 3/8 in
Compatible Product Type
Case Sealers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100323506
Zoro #
G514868841
UPC #
00068060010032
Country of Origin
Taiwan, Province of China
Dimensions
For Tape Core Diameter
14 3/8 in
For Maximum Tape Width
3 in
Details
Item
Tape Dispenser Case Sealer Heads
For Use With
Case Sealing Systems
For Tape Material
Packing
Frame Material
Metal
Compatible Product Type
Case Sealers
Description
Taping Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.