Zoro Homepage

Maxim 1000, Safety Glasses, Clear Lens, Full-Frame, Wraparound

  • Mfr # MXE1001SGAF-BLK

  • Zoro # G8521634


product price: $12.35
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXE1001SGAF-BLK
Zoro #
G8521634
UPC #
50638060429506
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Scotchgard Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Rubber
Foam Lined
No
Frame Style
Wraparound
Series
Maxim Elite 1000
Standards
ANSI Z87.1-2015
Used For
Assembly, Automotive, Aviation, Chemical Handling, Chemicals, Chiseling, Construction, Demolition, Drilling, Facility Maintenance, Food & Beverage, Food & Beverage Manufacturing, General Manufacturing, Grinding, Law Enforcement, Machine Operation, Machining, Masonary, Metal Fabrication, Mining, Oil & Gas, Pharmaceuticals, Pouring/Casting, Power Fastening, Primary Metal, Remediation, Riveting, Sawing, Transportation, UV Protection
Features
Extra wide viewing range, Integrated sideshields, Polycarbonate, Rubber temple tips, Soft Temples, Sporty wraparound frame, Wide wrap around lens
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
No
Arm Color
Black
Arm Tip Type
Soft Rubber Temples
Includes Polarized Lens Coating
Yes
Padding Location
Temples

Description

Safety Glasses, Series 1000, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Rubber, Lens Material Polycarbonate, Temple Color Black, Temple Style Soft Rubber Temples, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.