
Mcrfnshng Flm 5MIL TypeE Rl, 4inx150ftx3in 40Mcrn ASO, 4/pk
Mfr # 7000028161
Zoro # G5445120
product price:Â $978.99
/pk 4, $244.75/ea
Free Shipping & Returns
Key Features
Backing Material
Polyester Film
Width
4"
Length
150 ft.
Backing Weight
5 mil
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000028161
Zoro #
G5445120
UPC #
00051111497920
Country of Origin
United States
Dimensions
Width
4"
Length
150 ft.
Details
Item
Microfinishing Film Roll
Backing Material
Polyester Film
Backing Weight
5 mil
Color
Black
Abrasive Material
Silicon Carbide
Description
Mcrfnshng Flm 5MIL E Rl,4 In.x150ftx3i,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.