Mcrfnshng Flm Rl 372L, 8inx150ftx3in 100M
Mfr # 7000118163
Zoro # G6138358
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Backing Material
Polyester Film
Length
150 ft.
Backing Weight
5 mil
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000118163
Zoro #
G6138358
UPC #
00051144149711
Country of Origin
United States
Dimensions
Length
150 ft.
Details
Item
Microfinishing Film Roll
Backing Material
Polyester Film
Backing Weight
5 mil
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Black
Description
Mcrfnshng Flm Rl,372L,8 In.x150 ft.x3 In.,100M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.