Zoro Homepage

Mcrfnshng Flm Type 2 Rl 372L, 4inx150ftx3, PK4

  • Mfr # 7000000328

  • Zoro # G6138437


product price: $858.99
/pk 4, $214.75/ea
Free Shipping & Returns

Key Features

Backing Material
Polyester Film
Length
150 ft.
Backing Weight
5 mil
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000328
Zoro #
G6138437
UPC #
00051144149674
Country of Origin
United States

Dimensions

Length
150 ft.

Details

Item
Microfinishing Film Roll
Backing Material
Polyester Film
Backing Weight
5 mil
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Color
Black

Description

Mcrfnshg Flm Typ 2 Rl 372L,4 In.x150ft.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.