
MechanicalConnector, Alum, HexSocket, 35kV
Mfr # 7100369113
Zoro # G116036860
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Color
Gold, Silver
Maximum Wire Size
1000 kcmil
Insulation Material
None
Maximum Voltage
35 kV
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100369113
Zoro #
G116036860
UPC #
0051128585412
Country of Origin
Multiple
Dimensions
Maximum Wire Size
1000 kcmil
Maximum Run Wire Size
1000 kcmil
Details
Item
Shearbolt Connector
Color
Gold, Silver
Insulation Material
None
Maximum Voltage
35 kV
RoHS Compliant
Yes
Special Features
Built-In Center Stop Enables Correct Positioning, Made of Aluminum for Good Conductivity, Stepless Shearbolt Barrel and Contact Pad Ensures Optimum Contract Pressure for Reliable Performance and Mechanical Pull-Out Strength
Includes
Aluminum Foil Tape with Conductive Adhesive, Connector with centering rings, Instruction Sheet
For Wire Type
Copper/Aluminum Wire
Body Material
Aluminum
Resistance Properties
Corrosion Resistant
Number of Pieces
1
For Conductor Material
Aluminum, Copper
Material
Aluminum
Compatible with Series
QS4, QSIII
Termination Style
Splice
Contact Finish
Tin
For Conductor Type
Aluminum, Copper
Standards
RoHS 2011/65/EU
Body Finish
Tin Plated
Compatible with Product Type
Cold Shrink, Medium Voltage Splices
For Maximum Cable OD
1.3 in
Contact Material
Aluminum
Description
Shearbolt Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.