
MechanicalConnector, Aluminum, Hex, 600V
Mfr # 7100369005
Zoro # G516036873
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Color
Gold, Silver
Insulation Material
Aluminum
Maximum Voltage
35 kV
RoHS Compliant
Yes
For Conductor Material
Aluminum, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100369005
Zoro #
G516036873
UPC #
0051128594889
Country of Origin
Multiple
Details
Item
Shearbolt Connector
Color
Gold, Silver
Insulation Material
Aluminum
Maximum Voltage
35 kV
RoHS Compliant
Yes
For Conductor Material
Aluminum, Copper
Includes
Aluminum Foil Tape with Conductive Adhesive, Connector with centering rings, Instruction Sheet
Number of Pieces
1
Termination Style
Splice
For Wire Type
Copper/Aluminum Wire
Standards
ANSI 199.4, Class 2, RoHS 2011/65/EU
For Conductor Type
Aluminum, Copper
Contact Finish
Tin
Resistance Properties
Corrosion Resistant
Material
Aluminum
Body Material
Aluminum
Body Finish
Tin Plated
Special Features
Built-In Center Stop Enables Correct Positioning, Made of Aluminum for Good Conductivity, Stepless Shearbolt Barrel and Contact Pad Ensures Optimum Contract Pressure for Reliable Performance and Mechanical Pull-Out Strength
Compatible with Product Type
Cold Shrink, Medium Voltage Splices
Compatible with Series
QS4, QSIII
Contact Material
Aluminum
For Maximum Cable OD
1.3 in
Description
Shearbolt Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.