Zoro Homepage
This item is Discontinued.
3M Membrane Switch, White, 4"x5yd. 4-5-7993MP

Membrane Switch, White, 4"x5yd. (Discontinued)

  • Mfr # 4-5-7993MP
  • Zoro # G5733878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-5-7993MP
Zoro #
G5733878
UPC #
888519181539
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Width
4"
Length
5 yd.

Details

Performance Temp.
Up to 400 Degrees F
Item
Membrane Switch,White,4"x5yd.
Tape Tensile Strength
3609 lb./in.
Color
White
Features
Adhesion Strength
72 oz./in.
Material
Acrylic (Adhesive), PET (Backing)

Description

Membrane Switch,White,4 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.