This item is Discontinued.

3M Metalized Film Tape 8437, Silver, 1 In X 72 Yd, 2.1 Mil 7010045175

Metalized Film Tape 8437, Silver, 1 In X 72 Yd, 2.1 Mil (Discontinued)

  • Mfr # 7010045175
  • Zoro # G604220627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010045175
Zoro #
G604220627
UPC #
21200396410
Country of Origin
Unknown

Description

Metalized Backing without the Weight_x000D_
3MTM Metalized Film Tape 8437 is comprised of a 1 mil polyester backing with a metalized coating on both sides of the film to provide a mirror-like finish with low emissivity. It is coated with a versatile, long lasting acrylic adhesive. This backing provides some of the advantages of a metal tape without the associated weight. A mirror-like finish gives the tape high visibility and maintains its bright appearance for up to 3 months. The tape is mounted on a polyester backing that provides long-term aging, high tear resistance, good temperature resistance and high strength. The liner allows for large applications and die-cutting of custom shapes, as well as providing additional stiffness for application in narrow gaps._x000D_
Recommended Applications_x000D_
Splice detection_x000D_
Applications where reflectivity and low emissivity are desired_x000D_
Applications requiring a conductive surface_x000D_
Decorating and identification_x000D_
Long Last Bond to a Variety of Materials_x000D_
3MTM Metalized Film Tape 8437 is coated with a transparent acrylic adhesive. This pressure sensitive adhesive grabs on contact, holds securely and features excellent aging properties for a long lasting bond to a variety of materials including metals. This tape can withstand a (more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.