Zoro Homepage

Microfinish Film Disc Roll, 5"xNH, Die500X

  • Mfr # 366L 390

  • Zoro # G8648760


product price: $134.99
/ea
Sold in multiples of 4 for $539.96
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
60 μm
Application
Finishing, Sanding
Overall Diameter (Imperial)
5 in
Coat Type
Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366L 390
Zoro #
G8648760
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter (Imperial)
5 in
Backing Thickness (Imperial)
3 mil

Details

Item
Microfinish Film Disc Roll
Abrasive Material
Aluminum Oxide
Grade
60 μm
Application
Finishing, Sanding
Coat Type
Open Coat
Number of Discs per Roll
125
Hole Configuration
500X
Attachment Type
PSA

Description

Microfinish Film Disc Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.