
Microfinish Film Disc, Type D, Blk, 5"x NH
Mfr # 268L 866
Zoro # G8648645
product price: $1.35
/eaSold in multiples of 500 for $675.00
Key Features
Abrasive Material
Aluminum Oxide
Grade
60 μm
Application
Sanding, Finishing
Backing Thickness (Imperial)
3 mil
Attachment Type
PSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
268L 866
Zoro #
G8648645
UPC #
-
Country of Origin
United States
Dimensions
Backing Thickness (Imperial)
3 mil
Overall Diameter (Imperial)
5 in
Details
Item
Microfinish Film Disc
Abrasive Material
Aluminum Oxide
Grade
60 μm
Application
Sanding, Finishing
Attachment Type
PSA
Coat Type
Closed Coat
Bond Type
Resin
Description
Microfinish Film Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.