Zoro Homepage

Microfinishing Film Disc, Green, 3"x7/8

  • Mfr # 268L 475

  • Zoro # G8648532


product price: $0.64
/ea
Sold in multiples of 100 for $64.00

Key Features

Abrasive Material
Aluminum Oxide
Grade
30 μm
Application
Sanding, Finishing
Attachment Type
Hook & Loop
Bond Type
Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268L 475
Zoro #
G8648532
UPC #
-
Country of Origin
United States

Dimensions

Center Hole Diameter (Imperial)
0.875 in
Overall Diameter (Imperial)
3 in
Backing Thickness (Imperial)
3 mil

Details

Item
Microfinishing Film Disc
Abrasive Material
Aluminum Oxide
Grade
30 μm
Application
Sanding, Finishing
Attachment Type
Hook & Loop
Bond Type
Resin
Coat Type
Closed Coat

Description

Microfinishing Film Disc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.