Microfinishing Film Roll 372L, 2-3/4 in x 164 ft x 1 in 30 Micron ASO Plastic Core

  • Mfr # 7000045138

  • Zoro # G216059134


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16 in
Overall Length
12 in
Depth
10 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000045138
Zoro #
G216059134
UPC #
51141274669
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Length
12 in
Depth
10 in

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Material
Polyester Film
Color
Green

Description

An aluminum oxide micron roll resin bonded to a 5 mil polyester film backing. The backing has a friction grip coating for slip resistance. Precision finishing of cylindrical surfaces such as automotive camshafts & crankshafts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.