Microfinishing Film Roll 372L, 4 in x 150 ft x 3 in 60 Micron ASO Keyed Core

  • Mfr # 7000028134

  • Zoro # G316059140


product price:  $339.99
/ea
Sold in multiples of 4 for $1,359.96
Free Shipping & Returns

Key Features

Overall Width
16 in
Overall Length
12 in
Depth
10 in
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028134
Zoro #
G316059140
UPC #
51144140879
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Length
12 in
Depth
10 in

Details

Abrasive Material
Aluminum Oxide
Grit
60
Backing Material
Polyester Film
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.