Zoro Homepage

Microfinishing PSA Flm Type D Dsc 366L, 6, PK500

  • Mfr # 366L

  • Zoro # G6138933


product price: $708.99
/pk 500, $1.42/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
100 Micron, 120 Micron, 150 Micron, 180 Micron, 20 Micron, 30 Micron, 40 Micron, 50 Micron, 60 Micron, 80 Micron
Abrasive Type
Open Coat
Disc Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366L
Zoro #
G6138933
UPC #
00051111544143
Country of Origin
United States

Dimensions

Disc Diameter
6"

Details

Item
Mcrfnshng PSA Flm Type D Dsc 366L,PK500
Abrasive Material
Aluminum Oxide
Grade
100 Micron, 120 Micron, 150 Micron, 180 Micron, 20 Micron, 30 Micron, 40 Micron, 50 Micron, 60 Micron, 80 Micron
Abrasive Type
Open Coat

Description

Mcrfnshng PSA Flm Type D Dsc 366L,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.