Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfnish Film Disc Roll, 1-3/8"xNHx1000

  • Mfr # 268L 427

  • Zoro # G8648541


product price: $355.99
/ea
Sold in multiples of 4 for $1,423.96
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
9 μm
Application
Sanding, Finishing
Overall Diameter (Imperial)
1.375 in
Backing Thickness (Imperial)
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268L 427
Zoro #
G8648541
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter (Imperial)
1.375 in
Backing Thickness (Imperial)
3 mil

Details

Item
Microfnish Film Disc Roll
Abrasive Material
Aluminum Oxide
Grade
9 μm
Application
Sanding, Finishing
Attachment Type
PSA
Number of Discs per Roll
1000
Bond Type
Resin
Coat Type
Closed Coat

Description

Microfnish Film Disc Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.