Zoro Homepage
This item is Discontinued.
3M Microfoam Surgical Tape 1528-4, PK6 1528-4

Microfoam Surgical Tape 1528-4, PK6 (Discontinued)

  • Mfr # 1528-4
  • Zoro # G4381443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1528-4
Zoro #
G4381443
UPC #
30707387019854
Country of Origin
United States

Dimensions

Width
4"
Length
5-1/2 yd.

Details

Item
Surgical Tape
Material
Elastic Foam
Latex Content
Latex Free
Color
White
Package Type
Case
Includes
(3) Surgical Tape Rolls/Box, (6) Boxes/Case

Description

Surgical Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.