Shop 3M
See all product information
Create Account
MicroTouch M150 FPD Touch Monitor - 15" - Resistive - Black
- Mfr # 41-81377-112
- Zoro # G615232787
product price:Â
$
880.99
/ea
Free Shipping & Returns
Key Features
Screen Size
15 in
Max. Resolution
1024 x 768
Width
16.1"
Depth
10.2"
Height
15.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-81377-112
- Zoro #
- G615232787
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screen Size
- 15 in
- Width
- 16.1"
- Depth
- 10.2"
- Height
- 15.7"
- Viewable Screen Size
- 15"
- Color Depth
- 8-bit
- Screen Size Class
- 15"
Details
- Max. Resolution
- 1024 x 768
- Brightness
- 250 Nit
- Color
- Black
- Contrast Ratio
- 300:1
- Color Supported
- 256 Colors
- Pixel Pitch
- 0.29700 mm x 0.29700 mm
- Screen Mode
- XGA
- Standards
- FCC B, CE, UL/cUL, C-Tick, VCCI
- VGA
- Yes
- Touchscreen
- Yes
- Microphone
- Yes
- Response Time Details
- 35 ms
- Item
- LCD Touchscreen Monitor
- Touchscreen Type
- Resistive
- Compatibility
- PC
- Input Voltage
- 12V DC
- Certifications & Standards
- FCC BCEUL/cULC-TickVCCI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.