Mini File Belt Sander Contact Arm Assembly, 330 mm 13 in x 13 mm 1/2 in, 10PK

  • Mfr # 33586

  • Zoro # G715807489


product price:  $474.99
/pk 10, $47.50/ea
Free Shipping & Returns

Key Features

Application
Accessory, Sanding
Width
1/2 in
Length
13 in
Product Type
Contact Arm Assembly
Pack Size
1 per bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33586
Zoro #
G715807489
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1/2 in
Length
13 in

Details

Application
Accessory, Sanding
Product Type
Contact Arm Assembly
Pack Size
1 per bag

Description

The 3M File Belt Sander Contact Arm Assemblies is an efficient way to maintain your sanding and grinding capabilities, without spending on additional sanders. Each contact arm assembly arrives ready to install onto your 3M File Belt Sander PN 33573 and 33575.


  • Assembled- ready to use
  • Includes rubber contact wheels
  • Replacement part for the 3MTM File Belt Sander
  • Maintain sanding and grinding capabilities without replacing the entire sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.