Zoro Homepage
This item is Discontinued.
3M Mini-Pleat Filter, 20x25x2", MERV 11 E340

Mini-Pleat Filter, 20x25x2", MERV 11 (Discontinued)

  • Mfr # E340
  • Zoro # G7585986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E340
Zoro #
G7585986
UPC #
00051138937317
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x2
Nominal Depth
2 in
Nominal Height
20 in
Nominal Width
25 in
Actual Width
19 3/8 in
Actual Depth
1 7/8 in
Actual Height
24 3/8 in
Actual Filter Size
24 3/8 in x 19 3/8 in x 1 7/8 in

Description

Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x25x2, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Material Synthetic, Frame or Header Material Synthetic, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Green, Media Area 45 sq ft, Filters Out MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.