Mixing Nozzle, Gold, Plastic, 5" L
Mfr # 97331
Zoro # G216554035
product price: $5.95
/eaKey Features
Series
EPX
Nozzle Type
Stepped Taper
Mixing Ratio
1:1, 2:1
Compatible Mfr Part Number
DP6310/6330
Product Type
Mixing Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97331
Zoro #
G216554035
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
5 in
Details
Series
EPX
Nozzle Type
Stepped Taper
Mixing Ratio
1:1, 2:1
Compatible Mfr Part Number
DP6310/6330
Product Type
Mixing Nozzle
Item
Mixing Nozzle
Sub-Brand
Scotch-Weld
Number of Elements
20
For Use With
400 mL Duo-Pak Cartridges
Color
Gold
Material
Plastic
Connection Type
Luer-Slip
Features
Tapered Tip Can Be Cut for Precise Bead Size
Description
Mixing Nozzle, Color Gold, Connection Type Luer-Slip, For Use With 400 mL Duo-Pak Cartridges, Includes Not Applicable, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series EPX, Overall Length 5 in, Number of Elements 20, Nozzle Type Stepped Taper, Compatible Grainger Part Number 906FA8, Compatible Mfr Part Number DP6310/6330, Features Tapered Tip Can Be Cut for Precise Bead Size, Sub-Brand Scotch-Weld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.