Mixing Nozzle, Green, 10:01 Mixing Ratio, 36 PK
Mfr # NOZZLE
Zoro # G4430827
product price: $100.69
/pk 36, $2.80/ea
Free Shipping & Returns
Key Features
Mixing Ratio
10:01
Material
Plastic
For Use With
490 mL Duo-Pak Cartridges, EPX Manual or Pneumatic Applicators
Color
Green
Type
Dual Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOZZLE
Zoro #
G4430827
UPC #
00051115816192
Country of Origin
Switzerland
Dimensions
Overall Length
5 3/8 in
Details
Item
Mixing Nozzle
Mixing Ratio
10:01
Material
Plastic
For Use With
490 mL Duo-Pak Cartridges, EPX Manual or Pneumatic Applicators
Color
Green
Type
Dual Manual
Nozzle Type
Stepped Taper
Characteristics
Plastic
Number of Elements
25
Series
EPX
Features
Easy to Replace with New Nozzle, Minimize Adhesive Waste, Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size
Product Type
Mixing Nozzle
Sub-Brand
Scotch-Weld
Connection Type
Slip
Description
Mixing Nozzle, Color Green, Connection Type Slip, For Use With 490 mL Duo-Pak Cartridges, EPX Manual or Pneumatic Applicators, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 10:1, Series EPX, Overall Length 5 3/8 in, Number of Elements 25, Nozzle Type Stepped Taper, Features Easy to Replace with New Nozzle, Minimize Adhesive Waste, Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size, Sub-Brand Scotch-Weld, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.