Mixing Nozzle, Orange, 10:01 Mixing Ratio
Mfr # NOZ
Zoro # G8514843
product price: $81.59
/pk 36, $2.27/ea
Free Shipping & Returns
Key Features
Mixing Ratio
10:01
For Use With
45 mL Duo-Pak Cartridges, EPX Plus II Applicator
Characteristics
0.22 in sq x 4-39/64 in Long, 16 Element Cascade Mixer
Application
Mixing Nozzle
Nozzle Type
Mixing Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOZ
Zoro #
G8514843
UPC #
00051115690433
Country of Origin
Switzerland
Dimensions
Overall Length
3 5/8 in
Details
Item
Mixing Nozzle
Mixing Ratio
10:01
For Use With
45 mL Duo-Pak Cartridges, EPX Plus II Applicator
Characteristics
0.22 in sq x 4-39/64 in Long, 16 Element Cascade Mixer
Application
Mixing Nozzle
Nozzle Type
Mixing Nozzle
Color
Orange
Type
Nozzle
Material
Plastic
Connection Type
Luer-Lock
Sub-Brand
Scotch-Weld
Number of Elements
15
Features
Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size
Series
EPX
Product Type
Mixing Nozzle
Description
Mixing Nozzle, Color Orange, Connection Type Luer-Lock, For Use With 45 mL Duo-Pak Cartridges, EPX Plus II Applicator, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 10:1, Series EPX, Overall Length 3 5/8 in, Number of Elements 15, Nozzle Type Stepped Taper, Features Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size, Sub-Brand Scotch-Weld, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.