Zoro Homepage

Mixing Nozzle, Orange, 10:01 Mixing Ratio

  • Mfr # NOZ

  • Zoro # G8514861


product price: $172.99
/pk 36, $4.81/ea
Free Shipping & Returns

Key Features

Mixing Ratio
10:01
For Use With
490 mL Duo-Pak Cartridges, EPX Manual or Pneumatic Applicators
Characteristics
0.4 in dia x 9-1/2 in Long, 18 Element Helical Mixer
Application
Mixing Nozzle
Nozzle Type
Helical Mixing Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOZ
Zoro #
G8514861
UPC #
00051115690426
Country of Origin
Switzerland

Dimensions

Overall Length
8 3/4 in

Details

Item
Mixing Nozzle
Mixing Ratio
10:01
For Use With
490 mL Duo-Pak Cartridges, EPX Manual or Pneumatic Applicators
Characteristics
0.4 in dia x 9-1/2 in Long, 18 Element Helical Mixer
Application
Mixing Nozzle
Nozzle Type
Helical Mixing Nozzle
Color
Orange
Type
Nozzle
Series
EPX
Features
High Throughput, Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size
Product Type
Mixing Nozzle
Connection Type
Slip
Sub-Brand
Scotch-Weld
Material
Plastic
Number of Elements
18

Description

Mixing Nozzle, Color Orange, Connection Type Slip, For Use With 490 mL Duo-Pak Cartridges, EPX Manual or Pneumatic Applicators, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 10:1, Series EPX, Overall Length 8 3/4 in, Number of Elements 18, Nozzle Type Stepped Taper, Features High Throughput, Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size, Sub-Brand Scotch-Weld, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.