Zoro Homepage

Molding Tape, Black, 15 ft L, Foam

  • Mfr # 03616

  • Zoro # G414563662


product price: $11.69
/ea

Key Features

Material
Foam
Length
15 ft
Width
7/8 in
Product Type
Molding Tape
Compatible Surface Material
Carbon Fiber, Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03616
Zoro #
G414563662
UPC #
00051131036161
Country of Origin
United States

Dimensions

Length
15 ft
Width
7/8 in
Tape Length
15 ft
Tape Width
0.875 Inch

Details

Item
Molding Tape
Material
Foam
Product Type
Molding Tape
Compatible Surface Material
Carbon Fiber, Metal, Plastic
Minimum Operating Temperature
-40 Degrees F
Color
Black
Maximum Operating Temperature
250 Degrees F
Tape Color
Black

Description

Super Strength Molding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.