Shop 3M
See all product information
Create Account
Mounting Tape, Double Coated, 3/4x350 in.
- Mfr # 110LONG
- Zoro # G4072680
product price:
$
19.55
/ea
Key Features
Tape Adhesive
Double-Sided Adhesive
Tape Width
0.75"
Tape Length
9.75 yds
Width
0.75"
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110LONG
- Zoro #
- G4072680
- UPC #
- 021200523410
- Country of Origin
- United States
Dimensions
- Tape Width
- 0.75"
- Tape Length
- 9.75 yds
- Width
- 0.75"
- Length
- 9.75 yds
Details
- Item
- Mounting Tape,Double Coated,3/4x350 in.
- Tape Adhesive
- Double-Sided Adhesive
- Color
- White
- Weight
- 0.21 lbs
- Adhesive Properties
- Permanent
- Mounting
- Adhesive
- Holds
- Up to 2 lbs
Description
Mounting Tape,Double Coated,3/4x350 in.
- Ideal for painted surfaces.
- Intended for indoor use; delivers a strong, permanent bond on contact.
- Features 3MTM industrial strength adhesive.
- Designed for use on painted drywall, finished wood, metal, acrylic, tile and glass.
- Application temperature 50°F to 100°F.
- Easy-to-apply design with no mess or tools.
- Use instead of nails and screws.
- Ensure your surface is smooth, clean and dry for the best bond.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.