Zoro Homepage

Mouse Pad, Gray, 8in L

  • Mfr # MP114-BSD1

  • Zoro # G1385427


product price: $8.89
/ea

Key Features

Color
Gray
Pad Type
Standard
Material
Foam
Length
9 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP114-BSD1
Zoro #
G1385427
UPC #
00051141980171
Country of Origin
United States

Dimensions

Length
9 in
Width
8 in
Overall Length
8 in
Overall Depth
9 in
Height
0.30 in

Details

Item
Mouse Pad
Color
Gray
Pad Type
Standard
Material
Foam
Features
Adhesive Base, Non-skid Base, Repositionable, Energy Saver
Product Type
Mouse Pad
Design
Gray Bitmap

Description

Mouse Pad, Standard, Gray, Foam, Length 8 in, Width 9 in, Features Non-Skid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.