
MOUSEPAD AND WRIST REST BLACK GEL
Mfr # MW310LE
Zoro # G421702573
product price: $39.15
/eaKey Features
Height
0.75 in
Material
Gel
Width
8.75 in
Features
Antimicrobial, Wrist Rest, Non-skid
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW310LE
Zoro #
G421702573
UPC #
845282087055
Country of Origin
China
Dimensions
Height
0.75 in
Width
8.75 in
Depth
9.75 in
Details
Material
Gel
Item
Mouse Pad
Features
Antimicrobial, Wrist Rest, Non-skid
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.