Zoro Homepage

Multi-Purpose Duct Tape 3900Blue, 48mmx54, PK24

  • Mfr # 3900

  • Zoro # G3971620


product price: $397.99
/pk 24, $16.58/ea
Free Shipping & Returns

Key Features

Tape Color Family
Blue
Tape Color
Yellow
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Thickness
7.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900
Zoro #
G3971620
UPC #
00021200498329
Country of Origin
Canada

Dimensions

Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Thickness
7.7 mil
Duct Tape Length
54.8m
Duct Tape Width
48mm
Tape Thickness
8.1 mil

Details

Item
Mult-PurposeDuctTp3900Blue,48mmx54,PK24
Tape Color Family
Blue
Tape Color
Yellow
Color
Blue
Tape Backing Material
polyethylene film laminated to cloth
Tape Adhesive Material
rubber adhesive
Performance Temp.
Up to 200 Degrees F

Description

Mult-PurposeDuctTp3900Blue,48mmx54,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.