Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Duct Tape 3900Ylw, 48mmx54., PK24

  • Mfr # 3900

  • Zoro # G3961662


product price: $397.71
/pk 24, $16.57/ea
Free Shipping & Returns

Key Features

Tape Color Family
Yellow
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Thickness
8.1 mil
Duct Tape Length
54.8m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900
Zoro #
G3961662
UPC #
00021200498282
Country of Origin
Canada

Dimensions

Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Thickness
8.1 mil
Duct Tape Length
54.8m
Duct Tape Width
48mm

Details

Item
Mult-PurposeDuctTp3900Ylw,48mmx54.,PK24
Tape Color Family
Yellow
Color
Yellow
Tape Backing Material
polyethylene film laminated to cloth
Tape Adhesive Material
rubber adhesive
Performance Temp.
Up to 200 Degrees F

Description

Mult-PurposeDuctTp3900Ylw,48mmx54.,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.