Zoro Homepage

Multi-Purpose Half Face Respirator Valved Multicolored M

  • Mfr # 65021H1DC

  • Zoro # G616054258


product price: $44.99
/ea
Sold in multiples of 2 for $89.98

Key Features

Protection Type
cap-mount earmuffs
Noise Reduction Rating
25 dB
Dielectric
No
Color
Black; Chartreuse
Standards
CSA Class A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65021H1DC
Zoro #
G616054258
UPC #
10093045937315
Country of Origin
Poland

Details

Protection Type
cap-mount earmuffs
Noise Reduction Rating
25 dB
Dielectric
No
Color
Black; Chartreuse
Standards
CSA Class A
Ear Muff Style
Hard Hat Attached

Description

HALF FACE RESP P100 M The 3M Odor/Particulate Multi-Purpose Reusable Respirator 65021 helps filter out the particles and certain odors, while providing comfort with adjustable features. The cartridges sit swept back for a larger field of view, and the reusable design can last from one project to the next. Give yourself the 3M Odor/Particulate Multi-Purpose Reusable Respirator 65021 for projects on your to-do list. NIOSH-APPROVED OV CARTRIDGE WITH P100 FILTER filters at least 99.97% of solids and liquid aerosols as well as certain organic vapors OIL PROOF P-Series particulate filter ODOR REDUCTION for use with certain non-harmful sprays/vapors from stains, varnishes, coatings and sealants ADJUSTABLE HEAD STRAPS allow for personalized fit FLEXIBLE, THERMOPLASTIC FACESEAL for comfort KIT CONTENTS: one facepiece, one pair of replaceable organic vapor/P100 particulate filters (Cat# 60921) 3M BAYONET CONNECTION compatible with 3M cartridges and filters KIT CONTENTS: one facepiece, one pair of replaceable organic vapor/P100 particulate filters (#60921) Contains no components made from natural rubber latex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.