Zoro Homepage

Multi-Surface Painter's Tape, Blue, 2" W, 60 yds. L, 2090

  • Mfr # 51115-03683

  • Zoro # G9271449


product price: $11.49
/ea

Key Features

Series
2090
Color
Blue
Tape Width
2"
Tape Length
60 yds.
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51115-03683
Zoro #
G9271449
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
60 yds.
Width
2"
Length
60 yds.

Details

Series
2090
Color
Blue
Item
Multi-Surface Painter's Tape
Tape Backing Material
Crepe Paper
Rolls/Case
12 rolls per case
Tape Color
Blue

Description

3M Masking Tape, Type: Scotch-Blue painters tape for multi-surfaces #2090, Size: 2" x 60 yds, Color: Blue, Packaging Qty: 12 rolls per case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.