Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiFlex Abrasive Disc, 5In, Purple, PK100

  • Mfr # 048011-92272

  • Zoro # G7294666


product price: $218.99
/pk 100, $2.19/ea
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Mounting Hole Size
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Max. RPM
5,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048011-92272
Zoro #
G7294666
UPC #
00048011326993
Country of Origin
Canada

Dimensions

Disc Diameter
5 in
Mounting Hole Size
No Hole

Details

Item
Fiber Disc
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Max. RPM
5,000 RPM
Grade
Very Fine
Series
MX-DC
Color
Purple

Description

Fiber Disc, Abrasive Material Aluminum Oxide, Series MX-DC, Color Purple, Grade Very Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.