Zoro Homepage

Multiple Ratio Two-Part Applicator, EPX

  • Mfr # EPX APPL

  • Zoro # G5779288


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Mixing Ratio
1:1, 10:1, 2:1
For Use With
43 mL Duo-Pak Cartridges, 45 mL Duo-Pak Cartridges, 48.5 mL Duo-Pak Cartridges, 50 mL Duo-Pak Cartridges
Characteristics
Medium Viscosity
Application
To Dispense Adhesives
Nozzle Type
Mixing Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPX APPL
Zoro #
G5779288
UPC #
00076308896270
Country of Origin
China

Dimensions

For Container Size
43 mL, 45 mL, 48.5 mL, 50 mL

Details

Item
Multiple Ratio Two-Part Applicator
Mixing Ratio
1:1, 10:1, 2:1
For Use With
43 mL Duo-Pak Cartridges, 45 mL Duo-Pak Cartridges, 48.5 mL Duo-Pak Cartridges, 50 mL Duo-Pak Cartridges
Characteristics
Medium Viscosity
Application
To Dispense Adhesives
Nozzle Type
Mixing Nozzle
Color
Black/Gray
Type
Manual
Includes
(2) Plungers
Product Type
Dual-Cartridge Manual
Housing Color
Black, Gray
Housing Material
Plastic
For Container Type
Dual-Cartridge
Features
Manual Hand Motion Drives Dual Pistons Directly Into The Duo-Pak Cartridge, No Air Hoses or Electrical Cords Necessary
Sub-Brand
Scotch-Weld
Series
EPX
Material
Plastic

Description

Multiple Ratio Two-Part Applicator, For Container Size 43 mL, 45 mL, 48.5 mL, 50 mL, For Container Type Dual-Cartridge, Housing Color Black, Gray, Housing Material Plastic, Mixing Ratio 1:1, 10:1, 2:1, Product Type Dual-Cartridge Manual, Series EPX, Includes (2) Plungers, Features Manual Hand Motion Drives Dual Pistons Directly Into The Duo-Pak Cartridge, No Air Hoses or Electrical Cords Necessary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.