Zoro Homepage

Multipurpose Adhesive Spray, Aerosol, 16.75 oz, Clear

  • Mfr # 77L

  • Zoro # G104936264


product price: $54.69
/ea

Key Features

Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77L
Zoro #
G104936264
UPC #
21200212109
Country of Origin
United States

Details

Item
Spray Adhesive
Color
Clear

Description

3m spray adhesive offers high tack, high coverage and fast-drying for permanently attaching any materials, including foil, fabric, cardboard, paper and more. Adhesive is not recommended for plastic-based photos. Fast, aggressive tack, clear spray and low soak-in make it ideal for projects all around your home or business. Use for home improvement and repair projects, general decorating and crafts, including wreaths, silk flower arrangements, models and many other projects. Photo-safe spray adhesive bonds thin films, foils and fabrics and works well in scrapbooking, picture framing and mounting presentations. Spray does not contain ozone-depleting chlorofluorocarbons. Low voc, low-mist formulate bonds fast with high-temperature resistance and resists moisture to securely bond with many lightweight materials without wrinkles or soak-in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.