Shop 3M
See all product information
Create Account
Natural Blend 17 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad Tan
Mfr # 3500-17
Zoro # G705389872
product price:
$
9.15
/ea
Sold in multiples of 5 for $45.75
Key Features
Floor Application
Linoleum; Sheet Vinyl; VCT
Material
Non-Woven Natural/Polyester Fiber
Thickness
1 in
Center Hole
Yes
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3500-17
- Zoro #
- G705389872
- UPC #
- 48011190051
- Country of Origin
- United States
- Floor Application
- Linoleum; Sheet Vinyl; VCT
- Material
- Non-Woven Natural/Polyester Fiber
- Item
- Buffing Pad
- Color
- Tan
- Center Hole
- Yes
- Shape
- Round
Description
3M Blend of natural and synthetic fibers. For use on harder finishes and high traffic conditions. Removes scuffs while polishing.
- • 17 inch size
- • Used for buffing or limited spray cleaning on harder finishes and high traffic conditions
- • Made of natural and polyester fibers in a non-woven web having resins throughout and bonded to the web structure
- • Removes marks and scuffs while polishing
- • Equipment Type: Rotary or Automatic
- • Machine Speed: Low Speed, 175-600 RPM