Zoro Homepage

Natural Blend Pad 3300, 27, White, 5PK

  • Mfr # 7000126175

  • Zoro # G209145301


product price: $247.99
/pk 5, $49.60/ea
Free Shipping & Returns

Key Features

Floor Application
Linoleum, VCT, Sheet Vinyl
Floor Pad Size
27 in
Pad/Brush Shape
Round
Material
Non-Woven Natural/Polyester Fiber
Speed
1500 to 3000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000126175
Zoro #
G209145301
UPC #
50048011203268
Country of Origin
United States

Dimensions

Floor Pad Size
27 in
Width
27 in
Thickness
1 in

Details

Floor Application
Linoleum, VCT, Sheet Vinyl
Pad/Brush Shape
Round
Material
Non-Woven Natural/Polyester Fiber
Item
Burnishing Pad
Speed
1500 to 3000 RPM
Color
White
Application
Buffing, Polishing
Center Hole
3-3/8 in

Description

3M - Natural hair and synthetic fiber pad designed for best gloss. Provides excellent results on a wide variety of floor finishes and traffic conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.