Hook-and-Loop Sanding Disc, 6 in Dia, Non-Vacuum, Aluminum Oxide, 150 Grit, Coated Type
- Mfr # 7100288131
- Zoro # G405375632
product price:Â
$
25.49
/pk of 50, $0.51/ea
Sold in multiples of 6Â pks for
$152.94
Key Features
Disc Diameter
6 in
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100288131
- Zoro #
- G405375632
- UPC #
- 00638060884072
- Country of Origin
- United Kingdom
Dimensions
- Disc Diameter
- 6 in
- Overall Diameter
- 6 in
Details
- Item
- Qlok Disc
- Vacuum Hole Design
- Non-Vacuum
- Abrasive Material
- Aluminum Oxide
- Grit
- 150
- Abrasive Type
- Coated
- Grade
- Medium
- Series
- 310W
- Disc Backing Material
- Net
- Color
- Blue
- Abrasive Grade
- Fine
- Abrasive Grit
- 150 / P150
- Backing Material
- Net
- Coating Coverage
- Open
- Number of Vacuum Holes
- Multi-Hole
- Maximum Operating Speed
- 12,000 RPM
- Product Type
- Hook and Loop Disc
- Resistance Properties
- Clog, Load, Water
- Primary Material Application
- Stainless Steel, Steel, Wood
- Disc Attachment Method
- Hook-and-Loop
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 6 in, Quick Change System Not Applicable, Series 310W, Maximum Operating Speed 12,000 RPM, Resistance Properties Clog, Load, Water, Color Blue, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.