This item is Discontinued.

3M Cubitron Hook-and-Loop Sanding Disc, 3 in Dia, Mesh, Ceramic, 180 Grit, Coated Type, Xtract 710W 7100249602

This item is Discontinued.

3M Cubitron

Hook-and-Loop Sanding Disc, 3 in Dia, Mesh, Ceramic, 180 Grit, Coated Type, Xtract 710W (Discontinued)

Mfr # 7100249602
Zoro # G201863333
UPC # 00638060884881
Country of Origin United Kingdom
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100249602
Zoro #
G201863333
UPC #
00638060884881
Country of Origin
United Kingdom

Dimensions

Disc Diameter
3 in
Overall Diameter
3 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Grit
180
Abrasive Type
Coated
Grade
Fine
Series
Xtract 710W
Disc Backing Material
Polyester
Abrasive Grade
Fine
Abrasive Grit
180 / P180
Backing Material
Net
Color
Purple
Shop By
New Products
Coating Coverage
Closed
Resistance Properties
Clog, Load
Number of Vacuum Holes
Mesh

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Fine, Grit 180, Overall Diameter 3 in, Series Xtract 710W, Resistance Properties Clog, Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.