Hook-and-Loop Sanding Disc, 3 in Dia, Mesh, Ceramic, 320 Grit, Coated Type, Xtract 710W
Mfr # 7100287540
Zoro # G601863339
product price:Â $19.75
/pk 50, $0.40/eaKey Features
Disc Diameter
3 in
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100287540
Zoro #
G601863339
UPC #
00638060884911
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Overall Diameter
3 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Grit
320
Abrasive Type
Coated
Grade
Very Fine
Series
Xtract 710W
Disc Backing Material
Polyester
Backing Material
Net
Abrasive Grade
Extra Fine
Color
Purple
Abrasive Grit
320 / P400
Shop By
New Products
Number of Vacuum Holes
Mesh
Resistance Properties
Clog, Load
Coating Coverage
Closed
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Very Fine, Grit 320, Overall Diameter 3 in, Series Xtract 710W, Resistance Properties Clog, Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.