Shop 3M CUBITRON
See all product information
Hook-and-Loop Sanding Disc, 3 in Dia, Mesh, Ceramic, 80 Grit, Coated Type, Xtract 710W
Mfr # 7100249604
Zoro # G701863345
product price:Â $20.69
/pk 50, $0.41/eaKey Features
Disc Diameter
3 in
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100249604
Zoro #
G701863345
UPC #
00068060665799
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Overall Diameter
3 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Grit
80
Abrasive Type
Coated
Grade
Coarse
Series
Xtract 710W
Disc Backing Material
Polyester
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Backing Material
Net
Color
Purple
Shop By
New Products
Number of Vacuum Holes
Mesh
Coating Coverage
Closed
Resistance Properties
Clog, Load
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Series Xtract 710W, Resistance Properties Clog, Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.