This item is Discontinued.
This item is Discontinued.
Hook-and-Loop Sanding Disc, 3 in Dia, Mesh, Ceramic, 150 Grit, Coated Type, Xtract 710W (Discontinued)
Mfr #
7100247538
Zoro #
G801863337
UPC # 00638060884874
Country of Origin United Kingdom
Category Hook & Loop Sanding Discs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100247538
Zoro #
G801863337
UPC #
00638060884874
Country of Origin
United Kingdom
Dimensions
Disc Diameter
3 in
Overall Diameter
3 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Grit
150
Abrasive Type
Coated
Grade
Medium
Series
Xtract 710W
Disc Backing Material
Polyester
Abrasive Grit
150 / P150
Backing Material
Net
Color
Purple
Abrasive Grade
Fine
Shop By
New Products
Number of Vacuum Holes
Mesh
Resistance Properties
Load
Coating Coverage
Closed
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Medium, Grit 150, Overall Diameter 3 in, Series Xtract 710W, Resistance Properties Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.