Shop 3M CUBITRON
See all product information
Hook-and-Loop Sanding Disc, 5 in Dia, Multi Pack of Varying Grits, Ceramic, Coated, Xtract710W, PK12
Mfr # 7100288313
Zoro # G601863353
product price:Â $9.19
/pk 12, $0.77/eaKey Features
Disc Diameter
5 in
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Coarse, Fine, Medium, Very Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100288313
Zoro #
G601863353
UPC #
00638060885185
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Mesh
Abrasive Material
Ceramic
Grit
120, 180, 220, 240, 320, 80
Abrasive Type
Coated
Grade
Coarse, Fine, Medium, Very Fine
Series
Xtract 710W
Disc Backing Material
Polyester
Abrasive Grade
Extra Fine, Fine, Medium, Very Fine
Color
Purple
Abrasive Grit
120 / P120, 180 / P180, 220 / P220, 240 / P240, 240 / P280, 320 / P400, 80 / P80
Backing Material
Net
Shop By
New Products
Resistance Properties
Clog, Load
Coating Coverage
Closed
Number of Vacuum Holes
Mesh
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Coarse, Fine, Medium, Very Fine, Grit 120, 180, 220, 240, 320, 80, Overall Diameter 5 in, Series Xtract 710W, Resistance Properties Clog, Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.